Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Polo Shirt, Polyester, Flat Knit Collar with 3 Buttons Closure, 1 Pocket(s), Black

  • Mfr # 9016RBLKLAR

  • Zoro # G7611092


product price: $47.15
/ea

Key Features

Color
Black
Material
Polyester
Pockets
1
Features
Snag-Proof, Moisture-Wicking and Odor Fighting Material
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9016RBLKLAR
Zoro #
G7611092
UPC #
613983128496
Country of Origin
China

Dimensions

Size
L
Sleeve Length
Short Sleeve

Details

Item
Polo Shirt
Color
Black
Material
Polyester
Pockets
1
Features
Snag-Proof, Moisture-Wicking and Odor Fighting Material
Gender
Men's
Closure Type
Flat Knit Collar with 3 Buttons

Description

Lightweight and durable, the Snag-Proof Short Sleeve Polo is designed for everyday wear. It is professional and stylish but able to stand up to daily work duties. Comfortable and functional, the moisture-wicking material keeps you dry. Have your company logo embroidered to complete the professional look. It is 100% polyester that is snag-proof and it features moisture-wicking & odor fighting material, 3 color-match buttons, a flat knit collar, 2 stall pencil pocket on left sleeve, tag free comfort, and lightweight with heavy-duty durability. Available in black, navy, coal, and royal blue, sizes S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.