Men's Siberian Jacket, Nylon, Zipper with Storm Flap, Sage, S

  • Mfr # 0358RSAGSML

  • Zoro # G6364872


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Sage
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0358RSAGSML
Zoro #
G6364872
UPC #
613983009290
Country of Origin
United States

Dimensions

Size
S
Length
32 1/2 in
Fits Chest Size
34 in to 36 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Sleeve Length
32 in
Size-Body Type
Regular

Details

Item
Siberian Jacket
Color
Sage
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
4
Number of Inside Pockets
0
Insulated
Yes
Standards
CE
Number of Outside Pockets
4
Includes
Insulation
Features
Elastic Back Band on Jacket, Pencil Pockets on the Right Sleeve, Reinforced Brass Rivets At High-Stress Points, Tear and Abrasion Resistant
Hood Features
Snaps
Series
0358
Style
Insulated Jacket
Includes Hood
No
Hood Style
None
Collar Style
Fur
Water-Resistant
Yes
Insulation Material
Polyester
Wind-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Garment Type
Jacket
Insulated for Cold Conditions
Yes
Includes Lining
Yes

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Green, Length 32 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size S, Minimum Chest Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.