Zoro Homepage

Men's Softshell Hooded Jacket, 96% Polyester/4% Spandex, Zipper, Black, 5XL

  • Mfr # 9151RBLK5XL

  • Zoro # G7601432


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
96% Polyester/4% Spandex
Closure Type
Zipper
Gender
Men's
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9151RBLK5XL
Zoro #
G7601432
UPC #
613983114765
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Softshell Hooded Jacket
Color
Black
Material
96% Polyester/4% Spandex
Closure Type
Zipper
Gender
Men's
Number of Pockets
2
Hood Style
Face Fitting
Style
Hooded Jacket
Water-Resistant
Yes

Description

Perfect for when the temperatures are around freezing or there are conditions that call for extra head protection – like wind or snow - the Lightweight Softshell Jacket with Hood has over 250g of insulating power and is comfort rated down to 30°F. With two hand warmer pockets and two inside bag pockets for additional warmth and storage, this jacket is both warm and functional. Stay protected from drafts and the elements with the face-fitting hood with toggle closure, velcro adjustable cuffs, and drawstring bottom. Our lightest softshell, perfect for less harsh conditions. It features 100% Polyester comfort stretch microfiber outershell, 100% polyester microfleece lining, and has a water-repellent, wind-tight polyurethane membrane. Available in black, sizes small - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.