Men's Softshell Jacket, 100% Polyester, Full Zipper, Black, 4Xl
Mfr # 0491RBLK4XL
Zoro # G1237741
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
100% Polyester
Fabric Weight
300 grams
Closure Type
Full Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0491RBLK4XL
Zoro #
G1237741
UPC #
613983074670
Country of Origin
China
Dimensions
Size
4Xl
Fits Chest Size
58" to 60"
Details
Item
Softshell Jacket
Color
Black
Material
100% Polyester
Fabric Weight
300 grams
Closure Type
Full Zipper
Gender
Men's
Lining Material
Microfleece
Number of Pockets
4
Insulated
Yes
Style
Jacket
Water-Resistant
Yes
Series
491
Description
Jacket Non-Insulated Softshell Black 4Xl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.