Zoro Homepage

Men's Softshell Jacket, 100% Polyester, Full Zipper, Black, Xl

  • Mfr # 0491RBLKXLG

  • Zoro # G1237796


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Polyester
Fabric Weight
300 grams
Closure Type
Full Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0491RBLKXLG
Zoro #
G1237796
UPC #
613983074649
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
46" to 48"

Details

Item
Softshell Jacket
Color
Black
Material
100% Polyester
Fabric Weight
300 grams
Closure Type
Full Zipper
Gender
Men's
Lining Material
Microfleece
Number of Pockets
4
Insulated
Yes
Style
Jacket
Water-Resistant
Yes
Series
491

Description

Jacket Non-Insulated Softshell Black Xl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.