Zoro Homepage

Men's Softshell Jacket, Polyester, Dual Front Zipper, Black, 4XL

  • Mfr # 0790RBLK4XL

  • Zoro # G7603627


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Fabric Weight
600 grams
Closure Type
Dual Front Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0790RBLK4XL
Zoro #
G7603627
UPC #
613983086376
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Softshell Jacket
Color
Black
Material
Polyester
Fabric Weight
600 grams
Closure Type
Dual Front Zipper
Gender
Men's
Number of Pockets
6
Hood Style
None
Style
Jacket
Water-Resistant
Yes

Description

The Extreme Softshell Jacket has a 100% polyester comfort stretch microfiber shell, water-repellent breathable polyurethane membrane, over 500g of insulating power, silver twill reflective lining, 5 pockets, waterproof pocket on chest and sleeve, dual front-zipper system to regular temperature, adjustable inner waist seal for draft protection, improved wind seal with inset thumbhole cuffs, velcro adjustable sleeves, reflective pipig trim with HiVis accents, and HiVis glove clip. Available in Black and sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.