
Men's Softshell Jacket, Polyester, Dual Front Zipper, Black, M
Mfr # 0790RBLKMED
Zoro # G7606034
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Fabric Weight
600 grams
Closure Type
Dual Front Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0790RBLKMED
Zoro #
G7606034
UPC #
613983086321
Country of Origin
China
Dimensions
Size
M
Details
Item
Softshell Jacket
Color
Black
Material
Polyester
Fabric Weight
600 grams
Closure Type
Dual Front Zipper
Gender
Men's
Number of Pockets
6
Hood Style
None
Style
Jacket
Water-Resistant
Yes
Description
The Extreme Softshell Jacket has a 100% polyester comfort stretch microfiber shell, water-repellent breathable polyurethane membrane, over 500g of insulating power, silver twill reflective lining, 5 pockets, waterproof pocket on chest and sleeve, dual front-zipper system to regular temperature, adjustable inner waist seal for draft protection, improved wind seal with inset thumbhole cuffs, velcro adjustable sleeves, reflective pipig trim with HiVis accents, and HiVis glove clip. Available in Black and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.