Zoro Homepage

Men's Waterproof Low Bib Overalls, M, Black, 600 Denier Polyester

  • Mfr # 8086RBLKMED

  • Zoro # G2230800


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
600 Denier Polyester
Gender
Men's
Closure Type
Front Zip with Snap-Close Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8086RBLKMED
Zoro #
G2230800
UPC #
613983143604
Country of Origin
Unknown

Dimensions

Size
M

Details

Item
Waterproof Low Bib Overalls
Color
Black
Material
600 Denier Polyester
Gender
Men's
Closure Type
Front Zip with Snap-Close Storm Flap

Description

When you’re knee deep in the cold mud, there’s no going back. These tough bib overalls are designed for maximum comfort on rough jobs with a better fit and range of motion. These bib overalls have a unique design that keeps the front low for bending but still tucks in those love handles on the side and keeps the core warm with a higher back. Stay warm and dry with 100% waterproof protection in temps as low as -30°F. Outfitted for maximum mobility and extreme abrasion resistance, ErgoForce means you're ready for whatever work or weather conditions come your way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.