
Men's Waterproof Low Bib Overalls, XXL, Black, 600 Denier Polyester
Mfr # 8086RBLK2XL
Zoro # G2231412
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
600 Denier Polyester
Gender
Men's
Closure Type
Front Zip with Snap-Close Storm Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8086RBLK2XL
Zoro #
G2231412
UPC #
613983143635
Country of Origin
Unknown
Dimensions
Size
XXL
Details
Item
Waterproof Low Bib Overalls
Color
Black
Material
600 Denier Polyester
Gender
Men's
Closure Type
Front Zip with Snap-Close Storm Flap
Description
When you’re knee deep in the cold mud, there’s no going back. These tough bib overalls are designed for maximum comfort on rough jobs with a better fit and range of motion. These bib overalls have a unique design that keeps the front low for bending but still tucks in those love handles on the side and keeps the core warm with a higher back. Stay warm and dry with 100% waterproof protection in temps as low as -30°F. Outfitted for maximum mobility and extreme abrasion resistance, ErgoForce means you're ready for whatever work or weather conditions come your way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.