Men's Winter Jacket, Nylon, Zipper, Navy, 5XL

  • Mfr # 0342RNAV5XL

  • Zoro # G1238356


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0342RNAV5XL
Zoro #
G1238356
UPC #
613983007050
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
62" to 64"
Sleeve Length
39 in
Minimum Chest Size
62 in
Size-Body Type
Regular
Maximum Chest Size
64 in

Details

Item
Winter Jacket
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Number of Pockets
3
Insulated
Yes
Features
Bound Seams, Brass Rivets Reinforce Stress Points, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Inside Pockets
0
Temperature Rating
Down to -50 Degrees F
Style
Jacket
Hood Style
None
Collar Style
Fur
Insulation Material
Refrigifill Polyester
Wind-Resistant
Yes
Garment Type
Jacket
Series
0342
Water-Resistant
Yes
Includes Hood
No
Insulated for Cold Conditions
Yes

Description

Jacket Iron-Tuff Jackoat Navy 5Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 5XL, Minimum Chest Size 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.