Midweight Liner, Cotton, Polyester, 10 1/4 in Length, Multicolor, Size S , 1 PR
Mfr # 0305RMLTSML
Zoro # G206350739
product price: $1.59
/prSold in multiples of 12 for $19.08
Key Features
Glove Size
S
Color
Multicolor
Glove Materials
Cotton, Polyester
Glove Length
10 1/4 in
Hand Protection Style
Glove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0305RMLTSML
Zoro #
G206350739
UPC #
613983097235
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
10 1/4 in
Details
Item
Midweight Liner
Color
Multicolor
Glove Materials
Cotton, Polyester
Hand Protection Style
Glove
Glove Features
Mild Protection from the Cold
Stitching Material
Cotton, Polyester
Brand and Series
Refrigiwear 0305
Cuff Style
Knit
Finger Coverage
Full Finger
Insulated
Not Insulated
Glove Construction
Seamless Knit
Description
Midweight Liner, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Features Mild Protection from the Cold, Glove Length 10 1/4 in, Glove Materials Cotton, Polyester, Glove Size S, Glove Style Liner, Insulated Not Insulated, Stitching Material Cotton, Polyester, Brand and Series Refrigiwear 0305, Color Multicolor, Glove Liner Type General Purpose, Hand Protection Style Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.