Zoro Homepage
This item is Discontinued.
Refrigiwear Overall Ergoforce Black 3Xl, 600 Denier Polyester, 32" Inseam, Black, 3XL Regular 8085RBLK3XL

Overall Ergoforce Black 3Xl, 600 Denier Polyester, 32" Inseam, Black, 3XL Regular (Discontinued)

  • Mfr # 8085RBLK3XL
  • Zoro # G1238721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8085RBLK3XL
Zoro #
G1238721
UPC #
-
Country of Origin
China

Dimensions

Size
3XL Regular
Fits Waist Size
48" to 50"
Fits Chest Size
54" to 56"

Details

Item
Overall Ergoforce Black 3Xl
Color
Black
Material
600 Denier Polyester
Inseam
32"
Insulated
Yes
Waterproof
Yes

Description

Overall Ergoforce Black 3Xl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.