This item is Discontinued.

Refrigiwear Iron-Tuff Overall Iron-Tuff Low Bib Navy 2Xl Tall, Nylon, 11.25 oz Fabric Weight, 33 1/2 in Inseam 0345TNAV2XL

Iron-Tuff Overall Iron-Tuff Low Bib Navy 2Xl Tall, Nylon, 11.25 oz Fabric Weight, 33 1/2 in Inseam (Discontinued)

  • Mfr # 0345TNAV2XL
  • Zoro # G1238828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0345TNAV2XL
Zoro #
G1238828
UPC #
613983011637
Country of Origin
United States

Dimensions

Size
2XL Tall
Fits Waist Size
44" to 46"
Fits Chest Size
50" to 52"
Maximum Waist Size
46 in
Maximum Chest Size
52 in
Size-Body Type
Tall
Minimum Chest Size
50 in
Minimum Waist Size
44 in
Tag Size
46 x 31 1/2
Size (Max. Waist x Inseam)
2XL ( 46 in x 33 1/2 in )

Details

Item
Overall Iron-Tuff Low Bib Navy 2Xl Tall
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Inseam
33 1/2 in
Insulated
Yes
Gender
Men's
Series
Iron-Tuff
Features
Tear and Abrasion Resistant 400 Denier Nylon Outershell, Water-Repellent, Wind-Tight Finish
Waterproof
Water Repellant
Number of Outside Pockets
3
Reinforced Locations
Heel, Stress Points
Pocket Locations
Back, Front
Insulated for Cold Conditions
Yes
Waist Closure
Snap
Fly Closure Type
Snap
Temperature Rating
Down to -50 Degrees F
Style
Bib Overall
Insulation Material
Polyester
Minimum Temperature
Below 0 Degrees F
Includes Suspenders
Yes
Garment Type
Overalls

Description

Overall Iron-Tuff Low Bib Navy 2Xl Tall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 11.25 oz, Number of Outside Pockets 3, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 33 1/2 in, Size 2XL, Size-Body Type Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.