Overall Iron-Tuff Low Bib Sage 3Xl Short, 420 Denier Nylon, 30" Inseam, Sage, 3XL Short (Discontinued)
- Mfr # 0345SSAG3XL
- Zoro # G1238968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0345SSAG3XL
Zoro #
G1238968
UPC #
613983011835
Country of Origin
United States
Dimensions
Size
3XL Short
Fits Waist Size
48" to 50"
Fits Chest Size
54" to 56"
Details
Item
Overall Iron-Tuff Low Bib Sage 3Xl Short
Color
Sage
Material
420 Denier Nylon
Inseam
30"
Insulated
Yes
Waterproof
Water Repellant
Water-Resistant
Yes
Description
Overall Iron-Tuff Low Bib Sage 3Xl Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.