This item is Discontinued.

Refrigiwear Iron-Tuff Overall Iron-Tuff Low Bib Sage 5Xl Tall, Nylon, 11.25 oz Fabric Weight, 35 in Inseam 0345TSAG5XL

Iron-Tuff Overall Iron-Tuff Low Bib Sage 5Xl Tall, Nylon, 11.25 oz Fabric Weight, 35 in Inseam (Discontinued)

  • Mfr # 0345TSAG5XL
  • Zoro # G1239038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0345TSAG5XL
Zoro #
G1239038
UPC #
613983011958
Country of Origin
United States

Dimensions

Size
5XL Tall
Fits Waist Size
56" to 58"
Fits Chest Size
62" to 64"
Minimum Waist Size
56 in
Tag Size
58 x 33
Minimum Chest Size
62 in
Size-Body Type
Tall
Maximum Waist Size
58 in
Maximum Chest Size
64 in
Size (Max. Waist x Inseam)
5XL ( 58 in x 35 in )

Details

Item
Overall Iron-Tuff Low Bib Sage 5Xl Tall
Color
Green
Material
Nylon
Fabric Weight
11.25 oz
Inseam
35 in
Insulated
Yes
Gender
Men's
Series
Iron-Tuff
Features
Tear and Abrasion Resistant 400 Denier Nylon Outershell, Water-Repellent, Wind-Tight Finish
Waterproof
Water Repellant
Number of Outside Pockets
3
Includes Suspenders
Yes
Style
Bib Overall
Garment Type
Overalls
Temperature Rating
Down to -50 Degrees F
Insulation Material
Polyester
Pocket Locations
Back, Front
Fly Closure Type
Snap
Insulated for Cold Conditions
Yes
Waist Closure
Snap
Reinforced Locations
Heel, Stress Points
Minimum Temperature
Below 0 Degrees F
Number of Pockets
3
Water-Resistant
Yes

Description

Overall Iron-Tuff Low Bib Sage 5Xl Tall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 11.25 oz, Number of Outside Pockets 3, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Inseam 35 in, Size 5XL, Size-Body Type Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.