0386 Overall Visibility High Bib Navy Medium, Nylon/Polyester, 11.25 oz Fabric Weight, 30 in Inseam (Discontinued)
- Mfr # 0386RNAVMED
- Zoro # G1219456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0386RNAVMED
Zoro #
G1219456
UPC #
613983013228
Country of Origin
China
Dimensions
Size
M
Size-Body Type
Regular
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Reflective Stripe Width
2 in
Size (Max. Waist x Inseam)
M ( 34 in x 30 in )
Description
Overall Visibility High Bib Navy Medium, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon/Polyester, Waist Closure Snap, Number of Outside Pockets 3, Size M, Inseam 30 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Maximum Waist Size 34 in, Fly Closure Type Snap, Includes Lining No, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 32 in, Fabric Weight 11.25 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.