PolarForce 100% Polyester, 500 g Fabric Weight, 30 1/2 in Inseam, Black, L

  • Mfr # 7140RBLMLAR

  • Zoro # G816059992


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Lining Material
100% Polyester
Series
PolarForce
Number of Outside Pockets
6
Inseam
30 1/2 in
Features
Water Repellent Wind Tight Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140RBLMLAR
Zoro #
G816059992
UPC #
613983172253
Country of Origin
China

Dimensions

Size
L
Maximum Chest Size
44 in
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Size-Body Type
Regular
Minimum Chest Size
42 in
Tag Size
38 x 30 1/2 in

Details

Lining Material
100% Polyester
Series
PolarForce
Number of Outside Pockets
6
Inseam
30 1/2 in
Features
Water Repellent Wind Tight Finish
Material
100% Polyester
Gender
Men's
Fabric Weight
500 g
Color
Black
Includes Suspenders
Yes
Reinforced Locations
Leg
Insulation Material
Performance Flex
Includes Lining
Yes
Waist Closure
Zipper
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Temperature Rating
-40 Degrees F
Garment Type
Overalls
Pocket Locations
Chest, Leg
Will Fit Over Boots
Yes
Fly Closure Type
Zipper
Style
Bib Overall

Description

Grainger Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.