Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolarForce 100% Polyester, 500 g Fabric Weight, 30 in Inseam, Black, M

  • Mfr # 7140RBLMMED

  • Zoro # G616059949


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Series
PolarForce
Color
Black
Gender
Men's
Fabric Weight
500 g
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140RBLMMED
Zoro #
G616059949
UPC #
613983172246
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
40 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Minimum Chest Size
38 in
Size-Body Type
Regular
Tag Size
34 x 30 in

Details

Series
PolarForce
Color
Black
Gender
Men's
Fabric Weight
500 g
Material
100% Polyester
Features
Water Repellent Wind Tight Finish
Inseam
30 in
Number of Outside Pockets
6
Lining Material
100% Polyester
Insulation Material
Performance Flex
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Style
Bib Overall
Temperature Rating
-40 Degrees F
Includes Suspenders
Yes
Pocket Locations
Chest, Leg
Includes Lining
Yes
Will Fit Over Boots
Yes
Reinforced Locations
Leg
Insulated for Cold Conditions
Yes
Fly Closure Type
Zipper
Garment Type
Overalls
Waist Closure
Zipper

Description

Grainger Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.