PolarForce 100% Polyester, 500 g Fabric Weight, 31 1/2 in Inseam, Black, 2XL

  • Mfr # 7140RBLM2XL

  • Zoro # G316060047


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
6
Series
PolarForce
Color
Black
Fabric Weight
500 g
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140RBLM2XL
Zoro #
G316060047
UPC #
613983172277
Country of Origin
China

Dimensions

Size
2XL
Minimum Chest Size
50 in
Maximum Waist Size
46 in
Tag Size
46 x 31 1/2 in
Size-Body Type
Regular
Maximum Chest Size
52 in
Minimum Waist Size
44 in

Details

Number of Outside Pockets
6
Series
PolarForce
Color
Black
Fabric Weight
500 g
Gender
Men's
Material
100% Polyester
Lining Material
100% Polyester
Inseam
31 1/2 in
Features
Water Repellent Wind Tight Finish
Fly Closure Type
Zipper
Insulation Material
Performance Flex
Will Fit Over Boots
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Reinforced Locations
Leg
Waist Closure
Zipper
Temperature Rating
-40 Degrees F
Pocket Locations
Chest, Leg
Style
Bib Overall
Includes Suspenders
Yes
Includes Lining
Yes
Garment Type
Overalls
Insulated for Cold Conditions
Yes

Description

Grainger Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.