PolarForce 100% Polyester, 500 g Fabric Weight, 31 in Inseam, Black, XL

  • Mfr # 7140RBLMXLG

  • Zoro # G516059834


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
6
Features
Water Repellent Wind Tight Finish
Inseam
31 in
Gender
Men's
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140RBLMXLG
Zoro #
G516059834
UPC #
613983172260
Country of Origin
China

Dimensions

Size
XL
Maximum Waist Size
42 in
Tag Size
42 x 31 in
Minimum Waist Size
40 in
Size-Body Type
Regular
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Number of Outside Pockets
6
Features
Water Repellent Wind Tight Finish
Inseam
31 in
Gender
Men's
Lining Material
100% Polyester
Material
100% Polyester
Series
PolarForce
Fabric Weight
500 g
Color
Black
Temperature Rating
-40 Degrees F
Garment Type
Overalls
Insulation Material
Performance Flex
Will Fit Over Boots
Yes
Pocket Locations
Chest, Leg
Fly Closure Type
Zipper
Style
Bib Overall
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Includes Lining
Yes
Includes Suspenders
Yes
Reinforced Locations
Leg
Insulated for Cold Conditions
Yes
Waist Closure
Zipper

Description

Grainger Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.