PolarForce 100% Polyester, 500 g Fabric Weight, 32 1/2 in Inseam, Black, 4XL

  • Mfr # 7140RBLM4XL

  • Zoro # G816059978


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Series
PolarForce
Inseam
32 1/2 in
Gender
Men's
Fabric Weight
500 g
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7140RBLM4XL
Zoro #
G816059978
UPC #
613983172291
Country of Origin
China

Dimensions

Size
4XL
Minimum Chest Size
58 in
Tag Size
54 x 32 1/2 in
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Maximum Chest Size
60 in
Size-Body Type
Regular

Details

Series
PolarForce
Inseam
32 1/2 in
Gender
Men's
Fabric Weight
500 g
Material
100% Polyester
Number of Outside Pockets
6
Color
Black
Lining Material
100% Polyester
Features
Water Repellent Wind Tight Finish
Insulation Material
Performance Flex
Style
Bib Overall
Pocket Locations
Chest, Leg
Waist Closure
Zipper
Temperature Rating
-40 Degrees F
Fly Closure Type
Zipper
Will Fit Over Boots
Yes
Includes Suspenders
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Reinforced Locations
Leg
Includes Lining
Yes
Garment Type
Overalls
Insulated for Cold Conditions
Yes

Description

Grainger Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.