PolarForce 100% Polyester, 500 g Fabric Weight, 32 in Inseam, Black, 3XL

  • Mfr # 7140RBLM3XL

  • Zoro # G516060052


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Features
Water Repellent Wind Tight Finish
Gender
Men's
Series
PolarForce
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140RBLM3XL
Zoro #
G516060052
UPC #
613983172284
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Size-Body Type
Regular
Tag Size
50 x 32 in

Details

Material
100% Polyester
Features
Water Repellent Wind Tight Finish
Gender
Men's
Series
PolarForce
Number of Outside Pockets
6
Lining Material
100% Polyester
Color
Black
Inseam
32 in
Fabric Weight
500 g
Fly Closure Type
Zipper
Insulated for Cold Conditions
Yes
Style
Bib Overall
Will Fit Over Boots
Yes
Reinforced Locations
Leg
Pocket Locations
Chest, Leg
Waist Closure
Zipper
Includes Suspenders
Yes
Insulation Material
Performance Flex
Garment Type
Overalls
Includes Lining
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Temperature Rating
-40 Degrees F

Description

Bib Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.