PolarForce 100% Polyester, 500 g Fabric Weight, 33 in Inseam, Black, 5XL

  • Mfr # 7140RBLM5XL

  • Zoro # G916059960


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Features
Water Repellent Wind Tight Finish
Fabric Weight
500 g
Gender
Men's
Material
100% Polyester
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140RBLM5XL
Zoro #
G916059960
UPC #
613983172307
Country of Origin
China

Dimensions

Size
5XL
Size-Body Type
Regular
Minimum Chest Size
62 in
Maximum Chest Size
64 in
Maximum Waist Size
58 in
Minimum Waist Size
56 in
Tag Size
58 x 33 in

Details

Features
Water Repellent Wind Tight Finish
Fabric Weight
500 g
Gender
Men's
Material
100% Polyester
Lining Material
100% Polyester
Inseam
33 in
Number of Outside Pockets
6
Series
PolarForce
Color
Black
Includes Suspenders
Yes
Insulation Material
Performance Flex
Temperature Rating
-40 Degrees F
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Style
Bib Overall
Fly Closure Type
Zipper
Will Fit Over Boots
Yes
Garment Type
Overalls
Insulated for Cold Conditions
Yes
Reinforced Locations
Leg
Waist Closure
Zipper
Pocket Locations
Chest, Leg
Includes Lining
Yes

Description

Grainger Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.