Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polarforce Bib Overalls, Polyester, Black/Charcoal, 4X-Large Tall

  • Mfr # 7140TBCH4XL

  • Zoro # G7611022


product price: $233.61
/ea
Free Shipping & Returns

Key Features

Color
Black/Charcoal
Material
Polyester
Gender
Men's
Series
Polarforce
Features
Performance-Flex feature on the knees and side waist keeps these subzero rated winter overalls flexible so movement isn't hindered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140TBCH4XL
Zoro #
G7611022
UPC #
613983115670
Country of Origin
China

Dimensions

Size
4X-Large Tall

Details

Item
Bib Overalls
Color
Black/Charcoal
Material
Polyester
Gender
Men's
Series
Polarforce
Features
Performance-Flex feature on the knees and side waist keeps these subzero rated winter overalls flexible so movement isn't hindered
Number of Outside Pockets
6

Description

Functional, stylish, and built for more than just warmth - the PolarForce Bib Overalls are designed to keep you productive and your performance high. The new Performance-Flex feature on the knees and side waist keeps these subzero rated winter overalls flexible so movement isn’t hindered. Performance-Flex is an expanding, ribbed system that allows the bib overalls to maintain better movement. Cold weather won’t stop you in the RefrigiWear PolarForce Bib with over 500g of insulating power. They feature 100% Polyester comfort stretch microfiber outershell, a water-repellent, wind-tight & breathable polyurethane membrane, Tricot laminated silver lining with polyester mesh cover, zipper closure with storm flap at chest and on legs, 2 chest pockets with waterproof zippers, 2 hand warmer pockets, 2 side leg pockets, heel reinforcement patches for entire bottom of leg, and HiVis orange piping. Available in black/charcoal, tall sizes medium - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.