Zoro Homepage

PolarForce Jacket, Polyester, Zipper with Storm Flap, Black, X-Large Tall

  • Mfr # 8140TBCHXLG

  • Zoro # G7611862


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Fabric Weight
500 grams
Closure Type
Zipper with Storm Flap
Number of Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140TBCHXLG
Zoro #
G7611862
UPC #
613983115571
Country of Origin
China

Dimensions

Size
X-Large Tall

Details

Item
PolarForce Jacket
Color
Black
Material
Polyester
Fabric Weight
500 grams
Closure Type
Zipper with Storm Flap
Number of Pockets
7
Style
Insulated Jacket
Hood Style
None
Insulated
Yes
Water-Resistant
Yes
Series
8140

Description

The PolarForce Jacket isn’t just for keeping you warm, it is designed to keep you productive and your performance high. The new Performance-Flex feature on the elbow, back, and under arms keeps this subzero rated winter coat flexible so movement isn’t hindered; Performance-Flex is an expanding, ribbed system that allows the jacket to maintain better movement. The silicone dot Grip Assist pattern on each sleeve allows helps you keep a better hold on objects being moved or carried - no need to roll up your sleeves and lose protection in order to get the job done. It features over 500g of insulating power, 100% polyester comfort stretch microfiber outershell, a water-repellent and wind-tight breathable polyurethane membrane, tricot laminated silver lining with polyester mesh cover, zipper closure with storm flap, 2 hand warmer zipper pockets, 2 chest pockets with waterproof zippers, an inside zipper pocket, a pencil pocket on left sleeve, inner draw cord at waist to seal out drafts, velcro adjustable sleeve with inner cuff, and HiVis orange piping. Available in black/charcoal, tall sizes medium - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.