
Polarforce Sweatshirt Black Med
Mfr # 8440RBLKMED
Zoro # G7600644
product price: $125.53
/ea
Free Shipping & Returns
Key Features
Color
Black
Palm Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8440RBLKMED
Zoro #
G7600644
UPC #
613983114369
Country of Origin
China
Dimensions
Size
M
Details
Color
Black
Palm Material
Cotton
Description
When you need protection from the cold but aren’t facing below freezing temps, the pullover PolarForce Sweatshirt is perfect. The new Performance-Flex feature on the elbows prevents movements from being hindered. Performance-Flex is an expanding, ribbed system that allows the sweatshirt to maintain better movement. The silicone dot Grip Assist pattern on each sleeve allows helps you keep a better hold on objects being moved or carried - no need to roll up your sleeves, and lose protection, to get the job done. 3 layers of protection - 310g fleece blend outershell, 120g polyester insulation, and 180g jersey lining - combined to keep you protected from the cold. It also features 1/2 zip closure, kangaroo front pocket, 1 chest zipper pocket, pencil pocket on left sleeve, hood, and thumb holes in cuff. Available in black, sizes small - 5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.