Portable Cooler Bag, RW Protect, Insulated, Polyester, Water-Repellent, Black, 1 Gallon

  • Mfr # 153UBBLK1GL

  • Zoro # G4560328


product price:  $56.59
/ea

Key Features

Capacity
1GL
Material
Water-Repellent, Wind-Tight Polyester
Color
Black
Closure Type
Dual Zipper
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153UBBLK1GL
Zoro #
G4560328
UPC #
-
Country of Origin
China

Dimensions

Height
11"
Length
15"
Width
12"

Details

Capacity
1GL
Material
Water-Repellent, Wind-Tight Polyester
Color
Black
Closure Type
Dual Zipper
Item
Bag Insulated Rw Protect 1-3 Gallon
Features
Bag Insulated Rw Protect 1-3 Gallon
Tool Storage Type Included
Tool Bag
Cooler Body Type
Soft-Sided
Body Color
Black

Description

Bag Insulated Rw Protect 1-3 Gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products