
Sherpa Lined Balaclava, Charcoal
Mfr # 6470RCOAOSA
Zoro # G616077592
product price: $26.89
/eaKey Features
Style
Balaclava
Features
Double-Layer Acrylic Knit
Material
Acrylic Knit, Sherpa
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Closure Type
Stretch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6470RCOAOSA
Zoro #
G616077592
UPC #
613983174080
Country of Origin
Viet Nam
Dimensions
Size
Universal
Details
Style
Balaclava
Features
Double-Layer Acrylic Knit
Material
Acrylic Knit, Sherpa
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Closure Type
Stretch
High-Visibility
No
Item
Sherpa Lined Balaclava
Lining Material
Sheared Sherpa
Adjustment Type
Stretch
Color
Charcoal
Includes Lining
Yes
Areas Covered
Face, Head, mouth, Neck
Insulated for Cold Conditions
Yes
Garment Type
Balaclava
Includes Removable Face Mask
No
Description
Sherpa Lined Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining Yes, Lining Material Sheared Sherpa, Areas Covered Face, Head, mouth, Neck, Adjustment Type Stretch, Closure Type Stretch, Material Acrylic Knit, Sherpa, Pattern Not Applicable, Color Charcoal, High-Visibility No, Size Universal, Includes Removable Face Mask No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.