Shop REFRIGIWEAR
See all product information
Create Account
Shop and Work Sweatshirts, 1 PR
- Mfr # 2011RHVLMED
- Zoro # G315892892
product price:Â
$
6.15
/pr
Key Features
Size
M
Color
Lime
Features
Brushed Acrylic Loop Terry, Double-Sided for Extended Wear, Hi-Vis Lime PVC Dot Grip Pattern, Sold by the Dozen, Touchscreen Capability on Index, Thumb and Middle Fingers
Style
Double Dot Glove
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2011RHVLMED
- Zoro #
- G315892892
- UPC #
- 613983172543
- Country of Origin
- China
Dimensions
- Size
- M
- Size- Alpha
- M
- Thickness
- 7 ga
- Glove Length
- 24 cm
Description
Shop and Work Sweatshirts, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.