Zoro Homepage

Shop and Work Sweatshirts, 1 PR

  • Mfr # 2735RGLDXLG

  • Zoro # G115892955


product price: $32.99
/pr

Key Features

Material
Cowhide Leather
Style
Leather Glove
Features
Adjustable Neoprene Cuff, Comfort Rating: -25 Degrees F, Flexible Accordion Stretch Panel at Knuckle for Improved Movement, Pre-Curved, Ergonomic Fit
Color
Gold
Fabric Weight
160 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2735RGLDXLG
Zoro #
G115892955
UPC #
613983172192
Country of Origin
Pakistan

Dimensions

Size
XL
Size- Alpha
XL

Details

Material
Cowhide Leather
Item
Shop and Work Sweatshirts
Style
Leather Glove
Features
Adjustable Neoprene Cuff, Comfort Rating: -25 Degrees F, Flexible Accordion Stretch Panel at Knuckle for Improved Movement, Pre-Curved, Ergonomic Fit
Color
Gold
Fabric Weight
160 g
Insulated for Cold Conditions
Yes
Series
2735
Includes Lining
Yes
Insulation Material
Fiberfill Foam
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Glove Insulation Material
Fiberfill Foam
Insulated
Yes

Description

Shop and Work Sweatshirts, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.