Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop and Work Sweatshirts

  • Mfr # 8482RBLK2XL

  • Zoro # G715892812


product price: $63.25
/ea

Key Features

Size-Body Type
Regular
Cuff Style
Open
Minimum Chest Size
50 in
Pocket Locations
Left Sleeve
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RBLK2XL
Zoro #
G715892812
UPC #
613983171669
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Size
2XL
Sleeve Length
36 in

Details

Cuff Style
Open
Color
Black
Pocket Locations
Left Sleeve
Number of Outside Pockets
1
Item
Shop and Work Sweatshirts
Material
Polyester
Gender
Men's
Application
Utility Workers, Warehouse
Fabric Weight
310 g
Features
Drop a Few Pens in the Pocket on the Sleeve and Keep your Phone, Keys or Badges in the Kangaroo Hand-Warmer Pocket, then you are Good to Go, Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar, Outershell Delivers Reliable Warmth and Comfort in the Cold, Quarter-Zip Pullover Sweatshirt has Just Become your Favourite Grab-and-Go Sweatshirt for Work or Play, Indoors or Outdoors
Style
Quarter Zip Sweatshirt
Fit
Loose Fit
Hood Style
Packable Hood in Collar
Hood Features
No Obstructed View, Turning Head to all Angles
Front Closure Type
Zipper
Series
8482
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Insulated for Cold Conditions
Yes
Includes Hood
Yes

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.