
Shop and Work Sweatshirts
Mfr # 8482RBLK3XL
Zoro # G215892893
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Maximum Chest Size
56 in
Fabric Weight
310 g
Size-Body Type
Regular
Style
Quarter Zip Sweatshirt
Fit
Loose Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RBLK3XL
Zoro #
G215892893
UPC #
613983171676
Country of Origin
Ghana
Dimensions
Maximum Chest Size
56 in
Size-Body Type
Regular
Minimum Chest Size
54 in
Size
3XL
Sleeve Length
37 in
Details
Fabric Weight
310 g
Style
Quarter Zip Sweatshirt
Fit
Loose Fit
Color
Black
Application
Utility Workers, Warehouse
Material
Polyester
Item
Shop and Work Sweatshirts
Number of Outside Pockets
1
Pocket Locations
Left Sleeve
Gender
Men's
Cuff Style
Open
Features
Hood Style
Packable Hood in Collar
Hood Features
No Obstructed View, Turning Head to all Angles
Includes Hood
Yes
Series
8482
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.