
Shop and Work Sweatshirts
Mfr # 8482RBLK4XL
Zoro # G115892849
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Fabric Weight
310 g
Fit
Loose Fit
Maximum Chest Size
60 in
Material
Polyester
Pocket Locations
Left Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RBLK4XL
Zoro #
G115892849
UPC #
613983171683
Country of Origin
Ghana
Dimensions
Maximum Chest Size
60 in
Size-Body Type
Regular
Size
4XL
Minimum Chest Size
58 in
Sleeve Length
38 in
Details
Fabric Weight
310 g
Item
Shop and Work Sweatshirts
Fit
Loose Fit
Material
Polyester
Color
Black
Pocket Locations
Left Sleeve
Number of Outside Pockets
1
Cuff Style
Open
Gender
Men's
Features
Application
Utility Workers, Warehouse
Style
Quarter Zip Sweatshirt
Front Closure Type
Zipper
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Hood Features
No Obstructed View, Turning Head to all Angles
Hood Style
Packable Hood in Collar
Series
8482
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.