Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8482RBLKLAR

  • Zoro # G615892851


product price: $63.25
/ea

Key Features

Pocket Locations
Left Sleeve
Fit
Loose Fit
Size-Body Type
Regular
Gender
Men's
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RBLKLAR
Zoro #
G615892851
UPC #
613983171645
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Size
L
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Sleeve Length
34 in

Details

Pocket Locations
Left Sleeve
Fit
Loose Fit
Gender
Men's
Material
Polyester
Application
Utility Workers, Warehouse
Cuff Style
Open
Fabric Weight
310 g
Item
Shop and Work Sweatshirts
Features
Color
Black
Style
Quarter Zip Sweatshirt
Number of Outside Pockets
1
Includes Hood
Yes
Front Closure Type
Zipper
Hood Features
No Obstructed View, Turning Head to all Angles
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Hood Style
Packable Hood in Collar
Series
8482
Insulated for Cold Conditions
Yes

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.