Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8482RBLKMED

  • Zoro # G215892916


product price: $63.25
/ea

Key Features

Number of Outside Pockets
1
Minimum Chest Size
38 in
Material
Polyester
Features
Application
Utility Workers, Warehouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RBLKMED
Zoro #
G215892916
UPC #
613983171638
Country of Origin
Ghana

Dimensions

Minimum Chest Size
38 in
Size
M
Maximum Chest Size
40 in
Size-Body Type
Regular
Sleeve Length
33 in

Details

Number of Outside Pockets
1
Material
Polyester
Features
Application
Utility Workers, Warehouse
Item
Shop and Work Sweatshirts
Fabric Weight
310 g
Style
Quarter Zip Sweatshirt
Pocket Locations
Left Sleeve
Fit
Loose Fit
Gender
Men's
Color
Black
Cuff Style
Open
Includes Hood
Yes
Series
8482
Insulated for Cold Conditions
Yes
Hood Style
Packable Hood in Collar
Front Closure Type
Zipper
Hood Features
No Obstructed View, Turning Head to all Angles
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.