Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop and Work Sweatshirts

  • Mfr # 8482RBLKSML

  • Zoro # G215892848


product price: $63.25
/ea

Key Features

Size-Body Type
Regular
Material
Polyester
Number of Outside Pockets
1
Fabric Weight
310 g
Maximum Chest Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RBLKSML
Zoro #
G215892848
UPC #
613983171621
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Size
S
Sleeve Length
32 in

Details

Color
Black
Material
Polyester
Number of Outside Pockets
1
Fabric Weight
310 g
Item
Shop and Work Sweatshirts
Fit
Loose Fit
Features
Drop a Few Pens in the Pocket on the Sleeve and Keep your Phone, Keys or Badges in the Kangaroo Hand-Warmer Pocket, then you are Good to Go, Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar, Outershell Delivers Reliable Warmth and Comfort in the Cold, Quarter-Zip Pullover Sweatshirt has Just Become your Favourite Grab-and-Go Sweatshirt for Work or Play, Indoors or Outdoors
Cuff Style
Open
Pocket Locations
Left Sleeve
Gender
Men's
Style
Quarter Zip Sweatshirt
Application
Utility Workers, Warehouse
Hood Features
No Obstructed View, Turning Head to all Angles
Hood Style
Packable Hood in Collar
Series
8482
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Front Closure Type
Zipper
Includes Hood
Yes

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.