Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop and Work Sweatshirts

  • Mfr # 8482RCOA2XL

  • Zoro # G515892876


product price: $63.25
/ea

Key Features

Maximum Chest Size
52 in
Style
Quarter Zip Sweatshirt
Minimum Chest Size
50 in
Fit
Loose Fit
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RCOA2XL
Zoro #
G515892876
UPC #
613983171744
Country of Origin
Ghana

Dimensions

Maximum Chest Size
52 in
Minimum Chest Size
50 in
Size-Body Type
Regular
Size
2XL
Sleeve Length
36 in

Details

Style
Quarter Zip Sweatshirt
Fit
Loose Fit
Number of Outside Pockets
1
Fabric Weight
310 g
Material
Polyester
Gender
Men's
Item
Shop and Work Sweatshirts
Features
Drop a Few Pens in the Pocket on the Sleeve and Keep your Phone, Keys or Badges in the Kangaroo Hand-Warmer Pocket, then you are Good to Go, Kangaroo Hand-Warmer Pocket, Mock Neck with High Collar, Outershell Delivers Reliable Warmth and Comfort in the Cold, Quarter-Zip Pullover Sweatshirt has Just Become your Favourite Grab-and-Go Sweatshirt for Work or Play, Indoors or Outdoors
Color
Charcoal
Cuff Style
Open
Pocket Locations
Left Sleeve
Application
Utility Workers, Warehouse
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Includes Hood
Yes
Series
8482
Hood Style
Packable Hood in Collar
Hood Features
No Obstructed View, Turning Head to all Angles

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.