Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8482RCOA3XL

  • Zoro # G315892809


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Style
Quarter Zip Sweatshirt
Gender
Men's
Features
Cuff Style
Open
Application
Utility Workers, Warehouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RCOA3XL
Zoro #
G315892809
UPC #
613983171751
Country of Origin
Ghana

Dimensions

Maximum Chest Size
56 in
Size-Body Type
Regular
Size
3XL
Minimum Chest Size
54 in
Sleeve Length
37 in

Details

Style
Quarter Zip Sweatshirt
Color
Charcoal
Gender
Men's
Features
Cuff Style
Open
Application
Utility Workers, Warehouse
Number of Outside Pockets
1
Fit
Loose Fit
Material
Polyester
Pocket Locations
Left Sleeve
Item
Shop and Work Sweatshirts
Fabric Weight
310 g
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Hood Features
No Obstructed View, Turning Head to all Angles
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Hood Style
Packable Hood in Collar
Series
8482

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.