
Shop and Work Sweatshirts
Mfr # 8482RCOA4XL
Zoro # G815892804
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Features
Fit
Loose Fit
Fabric Weight
310 g
Style
Quarter Zip Sweatshirt
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RCOA4XL
Zoro #
G815892804
UPC #
613983171768
Country of Origin
Ghana
Dimensions
Minimum Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Size
4XL
Sleeve Length
38 in
Details
Features
Item
Shop and Work Sweatshirts
Fit
Loose Fit
Fabric Weight
310 g
Style
Quarter Zip Sweatshirt
Material
Polyester
Application
Utility Workers, Warehouse
Pocket Locations
Left Sleeve
Color
Charcoal
Gender
Men's
Number of Outside Pockets
1
Cuff Style
Open
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Includes Hood
Yes
Hood Style
Packable Hood in Collar
Hood Features
No Obstructed View, Turning Head to all Angles
Front Closure Type
Zipper
Series
8482
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.