Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8482RCOALAR

  • Zoro # G515892777


product price: $63.25
/ea

Key Features

Style
Quarter Zip Sweatshirt
Pocket Locations
Left Sleeve
Application
Utility Workers, Warehouse
Minimum Chest Size
42 in
Maximum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RCOALAR
Zoro #
G515892777
UPC #
613983171720
Country of Origin
Ghana

Dimensions

Minimum Chest Size
42 in
Maximum Chest Size
44 in
Size
L
Size-Body Type
Regular
Sleeve Length
34 in

Details

Color
Charcoal
Style
Quarter Zip Sweatshirt
Pocket Locations
Left Sleeve
Application
Utility Workers, Warehouse
Material
Polyester
Fit
Loose Fit
Gender
Men's
Number of Outside Pockets
1
Item
Shop and Work Sweatshirts
Features
Cuff Style
Open
Fabric Weight
310 g
Hood Features
No Obstructed View, Turning Head to all Angles
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Hood Style
Packable Hood in Collar
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Includes Hood
Yes
Series
8482

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.