Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8482RCOAMED

  • Zoro # G815892774


product price: $63.25
/ea

Key Features

Size-Body Type
Regular
Material
Polyester
Pocket Locations
Left Sleeve
Application
Utility Workers, Warehouse
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RCOAMED
Zoro #
G815892774
UPC #
613983171713
Country of Origin
Ghana

Dimensions

Size-Body Type
Regular
Maximum Chest Size
40 in
Size
M
Minimum Chest Size
38 in
Sleeve Length
33 in

Details

Color
Charcoal
Material
Polyester
Pocket Locations
Left Sleeve
Application
Utility Workers, Warehouse
Cuff Style
Open
Fabric Weight
310 g
Features
Style
Quarter Zip Sweatshirt
Gender
Men's
Fit
Loose Fit
Item
Shop and Work Sweatshirts
Number of Outside Pockets
1
Hood Features
No Obstructed View, Turning Head to all Angles
Hood Style
Packable Hood in Collar
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Series
8482
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Front Closure Type
Zipper

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.