Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8482RCOASML

  • Zoro # G215892732


product price: $63.25
/ea

Key Features

Maximum Chest Size
36 in
Pocket Locations
Left Sleeve
Gender
Men's
Style
Quarter Zip Sweatshirt
Application
Utility Workers, Warehouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RCOASML
Zoro #
G215892732
UPC #
613983171706
Country of Origin
Ghana

Dimensions

Maximum Chest Size
36 in
Size
S
Minimum Chest Size
34 in
Size-Body Type
Regular
Sleeve Length
32 in

Details

Color
Charcoal
Pocket Locations
Left Sleeve
Gender
Men's
Style
Quarter Zip Sweatshirt
Application
Utility Workers, Warehouse
Item
Shop and Work Sweatshirts
Features
Material
Polyester
Cuff Style
Open
Fabric Weight
310 g
Fit
Loose Fit
Number of Outside Pockets
1
Hood Style
Packable Hood in Collar
Includes Hood
Yes
Series
8482
Front Closure Type
Zipper
Hood Features
No Obstructed View, Turning Head to all Angles
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Insulated for Cold Conditions
Yes

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.