
Shop and Work Sweatshirts
Mfr # 8482RCOAXLG
Zoro # G515892753
product price: $63.25
/eaKey Features
Material
Polyester
Number of Outside Pockets
1
Fabric Weight
310 g
Cuff Style
Open
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RCOAXLG
Zoro #
G515892753
UPC #
613983171737
Country of Origin
Ghana
Dimensions
Size
XL
Size-Body Type
Regular
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Sleeve Length
35 in
Details
Material
Polyester
Item
Shop and Work Sweatshirts
Color
Charcoal
Number of Outside Pockets
1
Fabric Weight
310 g
Cuff Style
Open
Gender
Men's
Pocket Locations
Left Sleeve
Style
Quarter Zip Sweatshirt
Features
Fit
Loose Fit
Application
Utility Workers, Warehouse
Hood Style
Packable Hood in Collar
Insulated for Cold Conditions
Yes
Series
8482
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Hood Features
No Obstructed View, Turning Head to all Angles
Front Closure Type
Zipper
Includes Hood
Yes
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.