Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8482RNAV2XL

  • Zoro # G015892789


product price: $63.25
/ea

Key Features

Maximum Chest Size
52 in
Size-Body Type
Regular
Style
Quarter Zip Sweatshirt
Material
Polyester
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RNAV2XL
Zoro #
G015892789
UPC #
613983171829
Country of Origin
Ghana

Dimensions

Maximum Chest Size
52 in
Size-Body Type
Regular
Size
2XL
Minimum Chest Size
50 in
Sleeve Length
36 in

Details

Style
Quarter Zip Sweatshirt
Material
Polyester
Features
Item
Shop and Work Sweatshirts
Pocket Locations
Left Sleeve
Gender
Men's
Fabric Weight
310 g
Number of Outside Pockets
1
Fit
Loose Fit
Application
Utility Workers, Warehouse
Cuff Style
Open
Color
Navy
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Hood Features
No Obstructed View, Turning Head to all Angles
Series
8482
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Hood Style
Packable Hood in Collar
Front Closure Type
Zipper

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.