
Shop and Work Sweatshirts
Mfr # 8482RNAV3XL
Zoro # G815892743
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Pocket Locations
Left Sleeve
Cuff Style
Open
Number of Outside Pockets
1
Features
Fit
Loose Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RNAV3XL
Zoro #
G815892743
UPC #
613983171836
Country of Origin
Ghana
Dimensions
Size-Body Type
Regular
Size
3XL
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Sleeve Length
37 in
Details
Pocket Locations
Left Sleeve
Cuff Style
Open
Number of Outside Pockets
1
Features
Color
Navy
Fit
Loose Fit
Gender
Men's
Style
Quarter Zip Sweatshirt
Fabric Weight
310 g
Material
Polyester
Application
Utility Workers, Warehouse
Item
Shop and Work Sweatshirts
Series
8482
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Includes Hood
Yes
Hood Features
No Obstructed View, Turning Head to all Angles
Hood Style
Packable Hood in Collar
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.