
Shop and Work Sweatshirts
Mfr # 8482RNAVSML
Zoro # G715892836
product price: $63.25
/eaKey Features
Fabric Weight
310 g
Material
Polyester
Pocket Locations
Left Sleeve
Fit
Loose Fit
Style
Quarter Zip Sweatshirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RNAVSML
Zoro #
G715892836
UPC #
613983171782
Country of Origin
Ghana
Dimensions
Size-Body Type
Regular
Size
S
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Sleeve Length
32 in
Details
Fabric Weight
310 g
Material
Polyester
Pocket Locations
Left Sleeve
Item
Shop and Work Sweatshirts
Fit
Loose Fit
Style
Quarter Zip Sweatshirt
Color
Navy
Cuff Style
Open
Features
Number of Outside Pockets
1
Application
Utility Workers, Warehouse
Gender
Men's
Front Closure Type
Zipper
Includes Hood
Yes
Series
8482
Hood Style
Packable Hood in Collar
Hood Features
No Obstructed View, Turning Head to all Angles
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.