
Shop and Work Sweatshirts
Mfr # 8482RNAVXLG
Zoro # G915892810
product price: $63.25
/eaKey Features
Gender
Men's
Fabric Weight
310 g
Number of Outside Pockets
1
Maximum Chest Size
48 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RNAVXLG
Zoro #
G915892810
UPC #
613983171812
Country of Origin
Ghana
Dimensions
Size
XL
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size-Body Type
Regular
Sleeve Length
35 in
Details
Gender
Men's
Fabric Weight
310 g
Item
Shop and Work Sweatshirts
Number of Outside Pockets
1
Features
Pocket Locations
Left Sleeve
Cuff Style
Open
Application
Utility Workers, Warehouse
Style
Quarter Zip Sweatshirt
Fit
Loose Fit
Material
Polyester
Color
Navy
Hood Style
Packable Hood in Collar
Series
8482
Front Closure Type
Zipper
Includes Hood
Yes
Hood Features
No Obstructed View, Turning Head to all Angles
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Insulated for Cold Conditions
Yes
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.