Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8582RBLK2XL

  • Zoro # G115892788


product price: $63.25
/ea

Key Features

Color
Black
Fabric Weight
310 g
Minimum Chest Size
48 in
Style
Quarter Zip Sweatshirt
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8582RBLK2XL
Zoro #
G115892788
UPC #
613983172062
Country of Origin
Ghana

Dimensions

Minimum Chest Size
48 in
Maximum Chest Size
51 in
Size
2XL

Details

Color
Black
Fabric Weight
310 g
Style
Quarter Zip Sweatshirt
Fit
Regular Fit
Gender
Women's
Cuff Style
Open
Material
60% Cotton/40% Polyester
Item
Shop and Work Sweatshirts
Features
Front Closure Type
Zipper
Series
8582
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.