Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop and Work Sweatshirts

  • Mfr # 8582RBLKMED

  • Zoro # G815892712


product price: $63.25
/ea

Key Features

Material
60% Cotton/40% Polyester
Cuff Style
Open
Features
Hard Work Requires a Hard-Working Sweatshirt, Pullover Styling with 1/4 Zip Closure, Pullover Styling with a Quarter-Zip Makes Layering Quick and Easy, The Kangaroo Hand-Warmer Pocket Offers Extra Warmth when you Need it, while the Thumb Holes in The Cuffs will Keep your Sleeves in Place, This Breathable Fleece Sweatshirt Offers a Comfortable Fit made Just for you and will Keep you Warm, No Matter what the Day Brings, Your Peripheral Vision Stays Clear and your Neck Stays Protected from the Chill with a Stand-Up Collar
Minimum Chest Size
37 in
Fabric Weight
310 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8582RBLKMED
Zoro #
G815892712
UPC #
613983172031
Country of Origin
Ghana

Dimensions

Size
M
Minimum Chest Size
37 in
Maximum Chest Size
39 in

Details

Material
60% Cotton/40% Polyester
Cuff Style
Open
Features
Hard Work Requires a Hard-Working Sweatshirt, Pullover Styling with 1/4 Zip Closure, Pullover Styling with a Quarter-Zip Makes Layering Quick and Easy, The Kangaroo Hand-Warmer Pocket Offers Extra Warmth when you Need it, while the Thumb Holes in The Cuffs will Keep your Sleeves in Place, This Breathable Fleece Sweatshirt Offers a Comfortable Fit made Just for you and will Keep you Warm, No Matter what the Day Brings, Your Peripheral Vision Stays Clear and your Neck Stays Protected from the Chill with a Stand-Up Collar
Fabric Weight
310 g
Item
Shop and Work Sweatshirts
Fit
Regular Fit
Color
Black
Style
Quarter Zip Sweatshirt
Gender
Women's
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Front Closure Type
Zipper
Series
8582

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.