Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8582RBLKXLG

  • Zoro # G915892742


product price: $63.25
/ea

Key Features

Color
Black
Cuff Style
Open
Maximum Chest Size
47 in
Fabric Weight
310 g
Minimum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8582RBLKXLG
Zoro #
G915892742
UPC #
613983172055
Country of Origin
Ghana

Dimensions

Maximum Chest Size
47 in
Minimum Chest Size
44 in
Size
XL

Details

Color
Black
Cuff Style
Open
Fabric Weight
310 g
Gender
Women's
Material
60% Cotton/40% Polyester
Style
Quarter Zip Sweatshirt
Features
Hard Work Requires a Hard-Working Sweatshirt, Pullover Styling with 1/4 Zip Closure, Pullover Styling with a Quarter-Zip Makes Layering Quick and Easy, The Kangaroo Hand-Warmer Pocket Offers Extra Warmth when you Need it, while the Thumb Holes in The Cuffs will Keep your Sleeves in Place, This Breathable Fleece Sweatshirt Offers a Comfortable Fit made Just for you and will Keep you Warm, No Matter what the Day Brings, Your Peripheral Vision Stays Clear and your Neck Stays Protected from the Chill with a Stand-Up Collar
Item
Shop and Work Sweatshirts
Fit
Regular Fit
Series
8582
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Front Closure Type
Zipper

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.